3-1/4 in 24 ga Snip

You last purchased this on
 
Malco

Andy™ 3-1/4 in 24 ga Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

Andy™ 3-1/4 in 24 ga Snip

  • Fast #
  • Part #MMC14N
  • Item #2031444
  • Manufacturer Part #MC14N
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • A sleek head design improves maneuverability
  • Ideal for making cuts in tight material, shapes such as J-Channel
  • Sleek styling, easy blade replacement and larger handles make the Andy™ snip more versatile
  • Sleek Head Design Improves Maneuverability
  • L or R circles to 6" (15 cm) diameter and straight cuts
  • Larger handle loops
  • Blade replacement is easily accomplished in the field
  • A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy™ Snip fast and easy
  • Full 3-1/4" (82.6 mm) Cutting Length
  • Requires Certification

Specifications

Blade Length (in):
3-1/4 in
Collection:
Andy™
Cutting Capacity:
24 ga
GSA Approved:
No
Length:
14 in
Material:
Aluminum
Tool Type:
Snip