Malco
C-RHEX™ 1/4 and 5/16 x 4 in. Dual-Sided Magnetic Hex Driver
Part #MMSHMLC | Item #7659808 | Manufacturer Part #MSHMLC
$
15.46
EACH
Drive Size:
1/4 in;5/16 inProduct Details
Specifications
Bit Diameter: 1/2 in
Collection: C-RHEX™
Color Finish: [Red, Yellow]
Drive Size: 1/4 in;5/16 in
GSA Approved: No
Length: 4 in
Magnetic: Yes
Material: Steel
Shank Size: 1/4 in
Tool Type: Hex Driver