Fiberglass 20 in. Duct Hole Cutter
Fiberglass 20 in. Duct Hole Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Components can be protected when not in use
- Heavy Duty Components
- 1" board can use standard utility knives blades
Specifications
- Cutting Capacity:
- 1 in
- Diameter:
- 20 in
- Material:
- Fiberglass
- Tool Type:
- Cutter