48 in. Cable Tie in White (Pack of 25)
48 in. Cable Tie in White (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jumbo ties for securing HVAC flex duct take-offs
- Secure or bundle wire, cable or hose
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 14-1/2 in
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 25
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- UL 21S