Malco Redline Hand Seamer

MSR

Jaw Width in

Starting at $71.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Jaws are drop forged
  • Non-slip grips with hand stops provide added comfort and control
  • Powerful compound leverage design
  • Precise vee-notched depth graduation on jaws are in 1/4" increments
  • Rust plating

SPECIFICATIONS

Jaw Depth in
1.25 in
Jaw Width in
3.25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday