Steel 6-1/4 in. Duct Hole Cutter
Steel 6-1/4 in. Duct Hole Cutter
Frequently Purchased Together
Product Details
- Replacement blade only
- Designed for cutting all types of hard and soft wood, and other non-ferrous materials including plywood, composition board and siding
Specifications
- Diameter:
- 6-1/4 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Tool Type:
- Cutter