TurboShear™ 7-3/4 in. Corrugated Metal Turbo Shear

Part #MTSCM  |  Item #7531243  |  Manufacturer Part #TSCM

$ 155.59 EACH

Length:

7-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bare Tool or Kit: Bare Tool

Collection: TurboShear™

Color Finish: Steel

Corded Cordless: Cordless

Gauge: 24

Length: 7-3/4 in

Material: Steel

Power Source: Electric

Tool Type: [Shear, Attachment]

UL Listed: No

Weight: 2.57

Width: 17 in