TurboShear™ Heavy Duty for Malco TurboShear Power Shears

Part #MTSHD  |  Item #2169186  |  Manufacturer Part #TSHD

$ 145.33 EACH

Brand Model Compatibility:

Malco Products TurboShear™ Power Shears
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inserts into chuck of standard A/C or cordless drill
  • Navigates tight patterns and square cuts
  • Eighteen gauge capacity
  • Turns your power drill into a heavy duty power shear

Specifications

Bare Tool or Kit: Bare Tool

Brand Model Compatibility: Malco Products TurboShear™ Power Shears

Collection: TurboShear™

Corded Cordless: Cordless

Gauge: 18

Material: Galvanized Steel

Power Source: Electric

Tool Type: [Shear, Attachment]

UL Listed: No