Cordless 14.4V 20 ga Sheet Metal Cutting Drill Attachment Bare Tool
TurboShear™ Cordless 14.4V 20 ga Sheet Metal Cutting Drill Attachment Bare Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 876-
Pick Up: 1 Available in Woodbridge, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Navigates tight patterns and square cuts
- Long-wearing hardened jaws are replaceable
- Inserts into chuck of standard A/C or cordless drill
- Several cutting applications
Specifications
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Steel
- Brand Model Compatibility:
- Malco®
- Coating:
- Galvanized
- Collection:
- TurboShear™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1/2 in
- Gauge (metal):
- 20 ga
- Material:
- Steel
- Power Source:
- Electric
- RPM:
- 1200
- Tool Type:
- Sheet Metal Cutting Drill Attachment
- Volts:
- 14.4V