Male x MNPT Aluminum Spool Adapter

D00AAAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male
End Connection 2
MNPT
End Connections
Male x MNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday