14 in. Coating Removal 25 Grit Mastic Tool for Single Disk Swing Machines
14 in. Coating Removal 25 Grit Mastic Tool for Single Disk Swing Machines
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Single Disk Swing Machines
- Grit Size:
- 25 µm
- Product Type:
- Mastic Tool
- Size:
- 14 in
- UL Listed:
- No