BALANCED PRESSURE SHOWER TRIM PLATE WITH HANDLE. LESS SHOWERHEAD ARM AND FLANGE.
Malvina BALANCED PRESSURE SHOWER TRIM PLATE WITH HANDLE. LESS SHOWERHEAD ARM AND FLANGE.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Available in 27 unique Finishes
- ADA compliant Lever handle assembly options for control valve
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
Specifications
- Application:
- Residential
- Collection:
- Malvina
- Color Finish Name:
- Weathered Copper
- Faucet Height:
- 3 in
- Height:
- 3 in
- Length:
- 17 in
- Shower Arm Reach:
- 17 in
- Type:
- N4-3144BP/08W
- Width:
- 12 in