Malvina BALANCED PRESSURE SHOWER TRIM PLATE WITH HANDLE. LESS SHOWERHEAD ARM AND FLANGE.

Part #N4-3144BP/50  |  Manufacturer Part #4-3144BP/50

Type:

N4-3144BP/50
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Malvina

Color Finish: White

Faucet Height: 3 in

Height: 3 in

Length: 17 in

Shower Arm Reach: 17 in

Type: N4-3144BP/50

Width: 12 in