0 items

Mansfield Plumbing Products Baltic 1.28 gpf Toilet

M1311NS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Material: Vitreous china
  • Rough-in size: 10"
  • Specifically designed for commercial and industrial applications

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Baltic
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/4 in
Toilet Bowl Length
27-3/4 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
10 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Toilet Type
One Piece
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday