0 items

Mansfield Plumbing Products Summit® 1.28 gpf Toilet Tank

M387

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Brand Model Compatibility
388 Bowl
Built-In Grinder
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Summit®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
8-1/4 in
MA Approved
No
Material
Vitreous China
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
19-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday