0 items

Mansfield Plumbing Products Alto™ 1.6 gpf Round Front Toilet Bowl

M130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SmartFlush siphon jet flushing technology with exclusive flapperless Mansfield flush tower provides outstanding flushing performance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.6, ANSI A112.192M
ASME Specifications
ASME A112.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Alto™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
14-3/4 in
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Depth
12 in
Toilet Bowl Height
14-3/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
Gravity
WaterSense Labeled
No
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday