0 items

Mansfield Plumbing Products Alto™ 1.6 gpf Toilet Tank

M170

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated plastic trip lever
  • Flow rate: 1.6 gpf
  • Limited lifetime warranty
  • Material: Vitreous china
  • Three bolt tank-to-bowl connection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Mansfield Plumbing Products M130WH Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1-08
Collection
Alto™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Material
Plastic
Handle Type
Trip Lever
Height
14-3/4 in
IAPMO Listed
Yes
Length
8-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
19-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday