0 items

Mansfield Plumbing Products Alto™ II 3-Hole 1-Bowl Self-Rimming Oval Lavatory Sink

M251

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
12 1/4 in x 14 1/4 in
CSA Certified
CSA B45
Center Size
4 in
Collection
Alto™ II
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Shape
Oval

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday