23-22/25 x 21-14/25 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
Mansfield Plumbing Products

23-22/25 x 21-14/25 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

23-22/25 x 21-14/25 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #M3484WH
  • Item #3715607
  • Manufacturer Part #348410040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
23-22/25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
21-14/25 in