Mansfield Plumbing Products

400 Series 1/2 x 8 in. Full Port Sillcock

Part #M4788CHG  |  Manufacturer Part #478-8CHG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Collection: 400 Series

Color Finish: Nickel Plated

Color Finish Category: Nickel Tones

End Connection 1: MPT

End Connection 2: Sweat

End Connections: MPT x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Locking

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

Sillcock Type: [Anti-siphon, Frost-proof]

UL Listed: No

Width: 2-1/2 in