5-1/4 x 6-11/16 in. Pedestal Sink Base in White

You last purchased this on
 
Mansfield Plumbing Products

Alto® 5-1/4 x 6-11/16 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Alto® 5-1/4 x 6-11/16 in. Pedestal Sink Base in White

  • Fast #
  • Part #M293WH
  • Item #176396
  • Manufacturer Part #290010070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2013
Application:
Residential
Brand Model Compatibility:
292 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2013
Collection:
Alto®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
29-1/2 in
IAPMO Listed -:
Yes
Length:
5-1/4 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
6-11/16 in