24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
Mansfield Plumbing Products

Barrett 24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Barrett 24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #M3284WH
  • Item #5119411
  • Manufacturer Part #328410000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pedestal leg sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2013
Application:
Residential
Brand Model Compatibility:
329 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2013
Collection:
Barrett
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
24-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17-5/16 in x 11-1/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
19-1/8 in