Mansfield Plumbing Products

Elongated Toilet Bowl in White

Part #M4147WH  |  Manufacturer Part #414710507

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: Mansfield Plumbing Products 3147 Tank

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1 2008

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No