0 items

Mansfield Plumbing Products Alto™ Elongated Toilet Bowl with 14 in. Rough-In

M135

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated plastic trip lever
  • Elongated front bowl
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"
  • Limited lifetime warranty
  • Material: Vitreous china
  • Rough-in size: 4"
  • Three bolt tank-to-bowl connection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Mansfield Plumbing Products M125WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Alto™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
14 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday