Mansfield Plumbing Products

Lavatory and Urinal Hanger in Polished Chrome

Part #M4713261  |  Manufacturer Part #004713261

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Steel

Product Type: Urinal Hanger

WaterSense Labeled: No