Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
Mansfield Plumbing Products

Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mansfield Plumbing Products

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #M084100010
  • Item #3153455
  • Manufacturer Part #084100010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works with all types of flush valve connections - lift wire, direct or chain
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No