0 items

Mansfield Plumbing Products Alto™ IV Pedestal Lavatory Sink

M292

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Bowl Size Single Or Left
20-1/2 in x 12-3/8 in x 8-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Center Size
8 in
Collection
Alto™ IV
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25 in x 19 in x 9-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday