Mansfield Plumbing Products Quantum® Dual Flush Toilet Tank in White with Left-Hand Trip Lever

M119LHWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dual-flush flushing system

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Quantum®
Color Finish
White
Color Finish Category
Whites
Flush Type
Dual
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday