Round Toilet Bowl in Biscuit
Round Toilet Bowl in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Limited lifetime warranty
- Material: Vitreous china
- Round-front bowl
- Rough-in size: 12"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No