Stop for Mansfield Plumbing Products 210 and 211 Flush Valves
Stop for Mansfield Plumbing Products 210 and 211 Flush Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Mansfield Plumbing Products 210 and 211 Flush Valves
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Stop Cap
- Type:
- M2255907
- WaterSense Labeled:
- No