Mansfield Plumbing Products

Toilet Bowl in White

Part #M388WH  |  Manufacturer Part #388010000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No