5-3/4 x 4-1/2 in. Pedestal Sink Base in White
West Hampton 5-3/4 x 4-1/2 in. Pedestal Sink Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013
- Application:
- Residential
- Brand Model Compatibility:
- 272 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- West Hampton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 5-3/4 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Vessel Only:
- No
- Width:
- 4-1/2 in