20-1/8 x 16-1/4 in. Oval Pedestal Bathroom Sink in White
West Hampton 20-1/8 x 16-1/4 in. Oval Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pedestal leg sold separately
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2013
- Application:
- Residential
- Brand Model Compatibility:
- 273 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- West Hampton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16-1/4 in x 10-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 16-1/4 in