1 in. Pedestal Hydrant Frost Proof Hose Station

Part #MMPH24FP  |  Item #3264325  |  Manufacturer Part #MPH-24FP

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Height: 24 in

Material: Stainless Steel

Valve Size: 3/4 in