Size 10 Nitrile Gloves

You last purchased this on
 
Mapa Professional

Stansolv® Size 10 Nitrile Gloves

This product requires certification to purchase.
You last purchased this on
 
Mapa Professional

Stansolv® Size 10 Nitrile Gloves

  • Fast #
  • Part #M479410
  • Item #6000309
  • Manufacturer Part #479410
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Stansolv®
Color Finish Name:
Green
Glove Size:
10
Glove Type:
Chemical Resistant
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
15 mil