MARCUS FLOOR LAMP IN GILD WITH NATURAL PAPER SHADE

Part #VTOB1147GNP  |  Manufacturer Part #TOB 1147G-NP

Type:

VTOB1147GNP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Gild

Color Finish Category: Gold Tones

ETL Listed: Yes

Glass Type: Natural Paper

Height: 68-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 2

Power Source: Electric

Type: VTOB1147GNP

UL Listed: No

Watts: 60

Width: 22 in