6 in. Threaded Ductile Iron Flange
6 in. Threaded Ductile Iron Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Threaded
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No