8 in. Threaded Ductile Iron Flange

You last purchased this on
 
Mariflow Industries USA

8 in. Threaded Ductile Iron Flange

This product requires certification to purchase.
You last purchased this on
 
Mariflow Industries USA

8 in. Threaded Ductile Iron Flange

  • Fast #
  • Part #MDITHHFX
  • Item #3111629
  • Manufacturer Part #DITHHFX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Flange Type:
Threaded
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No