Mariposa® 60 x 36 in. Drop-In Bathtub with Left Drain in Dune

Part #K1242-LAW-NY  |  Item #4490982  |  Manufacturer Part #1242-LAW-NY

$ 1,922.10 EACH

Color/Finish:
Dune

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Hourglass shape adds style and elegance to your bathroom
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Hourglass in Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 63 gal

Collection: Mariposa®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Left

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Alcove

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in