60 x 36 in. Drop-In Bathtub with Reversible Drain in Dune
Mariposa® 60 x 36 in. Drop-In Bathtub with Reversible Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Hourglass shape adds style and elegance to your bathroom
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Reversible drain location
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- Yes