66 x 35-7/8 in. Thermal Air Drop-In Bathtub with Left Drain in White
Mariposa® 66 x 35-7/8 in. Thermal Air Drop-In Bathtub with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Hourglass shape adds style and elegance to your bathroom
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Textured bottom surface
- Left-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Built-in heater
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Left
- Height:
- 21-1/4 in
- Installation Type:
- Built-in
- Material:
- Acrylic
- Number of Jets:
- 5
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 35-7/8 in
- Size:
- 66 in x 35-7/8 in
- Volts:
- 120V