Mariposa® 66 x 35-7/8 in. Thermal Air Drop-In Bathtub with Right Drain in White

Part #K1224-RH-0  |  Manufacturer Part #1224-RH-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 5 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Hourglass shape adds style and elegance to your bathroom
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Hourglass in Rectangle

Capacity: 67 gal

Collection: Mariposa®

Color Finish: White

Color Finish Category: Whites

Cord Length: 2 ft

Drain Location: Right

Height: 21-1/4 in

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 5

Overall Length: 66 in

Overall Width: 35-7/8 in

Size: 66 in x 35-7/8 in

Type: K1224-RH-0

Volts: 120V