Mariposa® 66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Part #K1224-W1-0 | Item #4505345 | Manufacturer Part #1224-W1-0
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Three heat settings allow you to customize the surface temperature
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Hourglass shape adds style and elegance to your bathroom
- Textured bottom surface
- Reversible drain
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Hourglass in Rectangle
Bathtub Type: Whirlpool
Capacity: 67 gal
Collection: Mariposa®
Color Finish: White
Color Finish Category: Whites
Drain Location: Reversible
Height: 20 in
Installation Type: Drop-in
Material: Acrylic
Number Of Jets: 5
Number of Occupants: 2
Overall Length: 66 in
Overall Width: 36 in
Size: 66 in x 36 in