0 items

Markal Valve Action® 1/8 in. Valve Action Medium Paint Marker

L9682

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage
  • Fast drying, permanent paint for immediate handling
  • For low corrosion applications
  • Package Quantity: 12
  • Valve Action® paint marker is used for general marking
  • Xylene-free paint reduces health risks

SPECIFICATIONS

Application
Fabric, Glass, Iron, Pipe, Plastic, Rubber, Steel
Collection
Valve Action®
Color Finish
White
Diameter
1/8 in
Length
7/8 in
Material
Paint
Temperature Range
-50 to 150° F (-46 to 66° C)

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday