4-5/8 x 1/2 in. Wax Crayon in Black

You last purchased this on
 
Markal®

4-5/8 x 1/2 in. Wax Crayon in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

4-5/8 x 1/2 in. Wax Crayon in Black

  • Fast #
  • Part #L80353
  • Item #800538
  • Manufacturer Part #80353
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Formulated for weather- and fade-resistant marking on most surfaces
  • Special softer formula allows for superior marking in cold climates
  • Known in construction trades as "keel" or layout chalk
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Requires Certification

Documents


Specifications

Application:
Concrete, Construction, Metal, Plastic, Rubber, Stone, Wood
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/2 in
GSA Approved:
No
Height:
4-3/4 in
Length:
4-5/8 in
Material:
Wax
Origin:
Domestic
Product Type:
Crayon
Temperature Range:
-20 to 150 Deg F (-29 to 66 Deg C)
Tool Type:
Marker
Weight:
0.06 lb
Width:
1/2 in