4-3/4 in. Wax Lumber Crayon in Blue

You last purchased this on
 
Markal®

Series 200 4-3/4 in. Wax Lumber Crayon in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

Series 200 4-3/4 in. Wax Lumber Crayon in Blue

  • Fast #
  • Part #L80355
  • Item #800539
  • Manufacturer Part #80355
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Formulated for weather- and fade-resistant marking on most surfaces
  • Special softer formula allows for superior marking in cold climates
  • Known in construction trades as "keel" or layout chalk
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Requires Certification

Specifications

Application:
Concrete, Metal, Plastic, Rubber, Stone, Wood
Collection:
Series 200
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
1/2 in
GSA Approved:
No
Height:
4-3/4 in
Length:
4-3/4 in
Material:
Wax
Origin:
Domestic
Product Type:
Crayon
Temperature Range:
-20 to 150 Deg F
Tool Type:
Marker
Weight:
0.065 lb
Width:
1/2 in