0 items

Markal Valve Action® 3 in. Valve Action Paint Marker

L9680

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Fast-drying paint for immediate handling reduces work downtime
  • Made in the USA
  • Temperature range: -50° F to 150° F (-46° C to 66° C)

SPECIFICATIONS

Application
Fabric, Glass, Iron, Pipe, Plastic, Rubber, Steel
Collection
Valve Action®
Color Finish
White
Length
5-3/4 in
Material
Paint
Temperature Range
-50 to 150° F (-46 to 66° C)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday