China Marker in Yellow
China Marker in Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Moisture-resistant marker, can be used effectively in most climates
- No sharpening required; pull string and unwrap paper
- Low-cost, general purpose marker for smooth writing on most surfaces
- High-visibility colors for instant identification
Specifications
- Application:
- Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Wood
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 3/8 in
- GSA Approved:
- No
- Height:
- 3/8 in
- Length:
- 6 in
- Material:
- Paraffin Wax
- Origin:
- Global
- Product Type:
- Marker
- Tool Type:
- Marker
- Weight:
- 0.015 lb
- Width:
- 6-1/2 in