10 oz. Anti-Seize Compound in Copper
E-Z Break® 10 oz. Anti-Seize Compound in Copper
Frequently Purchased Together
Product Details
- Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
- Resists galling, rust and corrosion so your metal parts won't freeze up
- Working temperature: to 1800° F (982° C)
- Copper material is easy to use in most general applications
Specifications
- Application:
- Bolts, Flanges, Nuts, Splines, Valves
- CARB OTC LEED Compliant:
- No
- Collection:
- E-Z Break®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 4-5/8 in
- Length:
- 2-1/2 in
- Melting Temperature:
- 140 F - 150 F
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Anti-Seize Compound
- Size:
- 10 oz
- Temperature Range:
- Up to 1800 Deg F (Up to 982 Deg C)
- Weight:
- 0.58 lb
- Width:
- 2-1/2 in