16 oz. Anti Seize Lubricant in Copper Grey

You last purchased this on
 
LA-CO®

E-Z Break® 16 oz. Anti Seize Lubricant in Copper Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
LA-CO®

E-Z Break® 16 oz. Anti Seize Lubricant in Copper Grey

  • Fast #
  • Part #L08907
  • Item #855261
  • Manufacturer Part #08907
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't freeze up
  • Working temperature: to 1800° F (982° C)
  • Works on metals up to 1800° F
  • Copper material is easy to use in most general applications
  • Requires Certification

Specifications

Application:
Boiler, Bolts, Bushings, Compressors, Fan, Heat Exchanger, Nuts, Pumps, Shafts, Splines, Valves
CARB OTC LEED Compliant:
No
Collection:
E-Z Break®
Color Finish Category:
Greys
Color Finish Name:
Copper/Grey
Depth:
3-1/4 in
GSA Approved:
No
Height:
5-3/4 in
Melting Temperature:
140 F - 150 F
NSF Certified:
No
Origin:
Domestic
Product Type:
Anti Seize Lubricant
Size:
16 oz
Temperature Range:
Up to 1800 Deg F (Up to 982 Deg C)
Weight:
1.12 lb
Width:
3-1/4 in